Pendant Stem Connector in Galvanized
R Series Pendant Stem Connector in Galvanized
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Height:
- 1-1/2 in
- UL Listed:
- Suitable for Wet Locations
- Width:
- 1-1/4 in