Pendant Stem in Satin Black
R Series Pendant Stem in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Height:
- 12 in
- Length:
- 12 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Width:
- 3/4 in