Wall Mount Swivel in Galvanized
R Series Wall Mount Swivel in Galvanized
Product Details
Product Details
- The swivel allows for precise angle adjustment of wall mounted shades.
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Height:
- 3-1/2 in
- UL Listed:
- Yes
- Width:
- 2 in