Wire Guard in Navy Blue
R Series Wire Guard in Navy Blue
Product Details
Product Details
- This product can protect the light bulb.
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Material:
- Metal, Aluminum
- Product Type:
- Wire Guard
- UL Listed:
- Yes
- Width:
- 14 in