This product requires certification to purchase.

Wire Guard in Satin Black

You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Satin Black

  • Fast #
  • Part #MRWG17SB
  • Item #7737246
  • Manufacturer Part #RWG17-SB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Satin Black

  • Fast #
  • Part #MRWG17SB
  • Item #7737246
  • Manufacturer Part #RWG17-SB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Height:
4-1/2 in
UL Listed:
Yes
Width:
17 in