Wire Guard in White
R Series Wire Guard in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This product can protect the light bulb.
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3 in
- UL Listed:
- Yes
- Width:
- 12 in