This product requires certification to purchase.

100W 3-Light Medium E-26 Wall Mount Vanity Fixture in Burled Bronze with Silver

You last purchased this on
 
Millennium Lighting

Roanoke 100W 3-Light Medium E-26 Wall Mount Vanity Fixture in Burled Bronze with Silver

  • Fast #
  • Part #M7053BBS
  • Item #4209239
  • Manufacturer Part #7053-BB/S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Roanoke 100W 3-Light Medium E-26 Wall Mount Vanity Fixture in Burled Bronze with Silver

  • Fast #
  • Part #M7053BBS
  • Item #4209239
  • Manufacturer Part #7053-BB/S
5 out of 5 Customer Rating

X Points
Color Finish Name: Burled Bronze/Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Roanoke
Color Finish Category:
Bronze Tones
Color Finish Name:
Burled Bronze/Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Florentine Scavo
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
22 in