21 x 8 in. 180W 3-Light Vanity Fixture in Rubbed Bronze
Tulsa 21 x 8 in. 180W 3-Light Vanity Fixture in Rubbed Bronze
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tulsa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 60 W
- Width:
- 21 in