This product requires certification to purchase.

11 ft. Steel Fall Limiter

You last purchased this on
 
Miller Fall Protection

11 ft. Steel Fall Limiter

  • Fast #
  • Part #MFL113Z711FT
  • Item #4303888
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miller Fall Protection

11 ft. Steel Fall Limiter

  • Fast #
  • Part #MFL113Z711FT
  • Item #4303888
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Length:
11 ft
Material:
Steel
Product Type:
Fall Limiter
Weight:
2.8 lb