This product requires certification to purchase.

65 ft Self Retracting Lifeline

You last purchased this on
 
Miller Fall Protection

65 ft Self Retracting Lifeline

  • Fast #
  • Part #MRL65G65FT
  • Item #1230693
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miller Fall Protection

65 ft Self Retracting Lifeline

  • Fast #
  • Part #MRL65G65FT
  • Item #1230693
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion-resistant stainless steel and aluminum housing extend service life
  • No annual factory recertification required
  • Aluminum snap hook
  • Carabiner and tagline included
  • Rated to 310 lbs capacity or 400 lbs capacity when using a SofStop shock absorber (526388)
  • Available in 1" polyester webbing, galvanized or stainless steel cable
  • Requires Certification

Specifications

Cable Length (ft):
65 ft
Cable or Wire Type:
Galvanized
Material:
Stainless Steel, Aluminum, Plastic, Steel
Material Type:
Polyester
Weight:
24 lb
Width:
3/16 in