6 ft. Lanyard
BackBiter® Tie-Back 6 ft. Lanyard
Product Details
Product Details
- All-in-one 6 ft. lanyard with SofStop® shock absorber and cross-arm anchorage connector.
- Unique 5K snap hook with 5,000 lbs. gate load capacity from any angle for greater safety.
- Heavy-duty webbing with 5 times more abrasion resistance.
- The SofStop shock absorber pack is designed with a special woven inner core that smoothly expands up to 42 inches to safely reduce fall arrest forces.
- Heavy-duty tubular web outer jacket serves as a back-up lanyard for added safety.
- Webbing protected with Teflon® HT for up to 25% longer service life.M913B6ORU. Orange.M913BSN. Green.M913BD. Blue.
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359 2007
- Collection:
- BackBiter® Tie-Back
- Color Finish Name:
- Blue
- Length:
- 6 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.104;OSHA 1926.502
- Product Type:
- Lanyard
- Width:
- 1-3/8 in
- Work Load Limit:
- 310 lb