This product requires certification to purchase.

Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles Universal Size

You last purchased this on
 
Miller Fall Protection

Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles Universal Size

  • Fast #
  • Part #HRDTQCUBK
  • Item #4301432
  • Manufacturer Part #RDT-QC/UBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miller Fall Protection

Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles Universal Size

  • Fast #
  • Part #HRDTQCUBK
  • Item #4301432
  • Manufacturer Part #RDT-QC/UBK
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Back D-ring
  • Patent-pending dualtech webbing offers a soft, textured inside and a durable, chemical-resistant polyester outer material
  • Requires Certification

Documents


Specifications

Capacity:
7000 lb
Clothing Size:
Universal
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Work Load Limit:
7000 lb