This product requires certification to purchase.

8 in. Epoxy Coated Cast Iron Flanged Check Valve

You last purchased this on
 
Milliken Valve

8 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #M801LWELX
  • Item #1577492
  • Manufacturer Part #801 LW EL 8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milliken Valve

8 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #M801LWELX
  • Item #1577492
  • Manufacturer Part #801 LW EL 8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Body and disc seat rings are field replaceable
  • Full waterway
  • Valves may be installed in vertical line with flow up
  • Disc seat standard with buna-N insert for bubble tight shut off
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
AWWA:
AWWA C-508
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/2 in
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Disc Material:
Cast Iron
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
8 in
Valve Type:
Swing Check Valve