This product requires certification to purchase.

4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

You last purchased this on
 
Milliken Valve

Series 601 4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #M601N1AGP
  • Item #3620097
  • Manufacturer Part #M601N1-AGP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milliken Valve

Series 601 4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #M601N1AGP
  • Item #3620097
  • Manufacturer Part #M601N1-AGP
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact
  • CNC manufacturing delivers consistent sizes on all components
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125, ANSI A21.11, ANSI B16.1
ASTM:
ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-517
Coating:
Buna-N
Collection:
Series 601
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
ISO:
ISO 9001
Length:
9 in
Material:
Cast Iron, Nickel, Stainless Steel
Material Type:
316, Buna-N
Pressure - Maximum:
175 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Welded
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Seat Material:
Nickel
Valve Size:
4 in
Valve Type:
Plug Valve