This product requires certification to purchase.

1-1/2 in. Solid A105 Thrd Hex Bull Plug Forged Steel

You last purchased this on
 
Mills Iron Works

1-1/2 in. Solid A105 Thrd Hex Bull Plug Forged Steel

  • Fast #
  • Part #BSHBPJ
  • Item #1334008
  • Manufacturer Part #BP19ZIA2
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mills Iron Works

1-1/2 in. Solid A105 Thrd Hex Bull Plug Forged Steel

  • Fast #
  • Part #BSHBPJ
  • Item #1334008
  • Manufacturer Part #BP19ZIA2
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A-234, ASME SA-234
ASTM:
ASTM A-105, ASTM A-234, ASTM SA-234
Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Bull Plug, Solid
Head Style:
Hex
IAPMO Listed:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No