#1, #2 and #4 Step Bit Kit (3-Piece)
#1, #2 and #4 Step Bit Kit (3-Piece)
Frequently Purchased Together
Product Details
Product Details
- Optimized for impact drivers, drill/driver compatible
- Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
- The Rapid Strike Tip™ provides fast and accurate starts
- A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
- The optimized Shockzone™ reduces early shank breaks
- Made in the USA with global materials
- Laser engraving for clear stop on size identification
Specifications
- Application:
- Drilling
- Bit Sizes:
- #1,#2,#4
- Coating:
- TiAlN
- Color Finish Name:
- Silver
- Height:
- 8 in
- Length:
- 2-7/8 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Tool Type:
- Step Bit Kit
- UL Listed:
- No
- Weight:
- 0.86 lb
- Width:
- 9 in