This product requires certification to purchase.

1/16 in. Cut Off Wheel

You last purchased this on
 
Milwaukee®

1/16 in. Cut Off Wheel

  • Fast #
  • Part #M49944500
  • Item #2819680
  • Manufacturer Part #49-94-4500
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1/16 in. Cut Off Wheel

  • Fast #
  • Part #M49944500
  • Item #2819680
  • Manufacturer Part #49-94-4500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 27000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Comprehensive offering for general purpose to specialized high performance applications
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • A60T Type 1
  • Requires Certification

Documents


Specifications

Application:
Grinding, Cutting
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
4-1/2 in
Grit Size:
60 µm
Grit Type:
Medium
Height:
4-19/20 in
Length:
4-7/10 in
Material:
Aluminum Oxide
Product Type:
Cut Off Wheel
RPM:
13580
Size:
4-1/2 in
Thickness:
1/16 in
Weight:
0.084 lb
Width:
5-1/5 in