This product requires certification to purchase.

1/2 - 2 in. Pipe Threader 6 Piece

You last purchased this on
 
Milwaukee®

1/2 - 2 in. Pipe Threader 6 Piece

  • Fast #
  • Part #M48361060
  • Item #9837040
  • Manufacturer Part #48-36-1060
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1/2 - 2 in. Pipe Threader 6 Piece

  • Fast #
  • Part #M48361060
  • Item #9837040
  • Manufacturer Part #48-36-1060
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Up to 50% Lighter Weight for maximum productivity and ease of transport
  • Includes 1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in high-speed NPT forged aluminum die heads
  • Installed with high-speed NPT dies
  • Modular connectivity with ALL PACKOUT™ components
  • Industry’s lightest die head compared to competitive solutions
  • Limited lifetime warranty covers portable pipe threading die head only
  • Ability to create NPT threads for secure fitting connections
  • Right hand directional cutting
  • Military grade forged aluminum for maximum durability
  • Requires Certification

Specifications

Brand Model Compatibility:
2874-20 M18 FUEL™, DeWalt DCE700, Ridgid 700
End Connection 1:
NPT
Material:
Forged Aluminum
Number of Pieces:
6 Piece
Pipe Capacity:
1/2 in - 2 in
Tool Type:
Pipe Threader