This product requires certification to purchase.

1/2 in. 3-Flat Drill Bits & Bit Set

You last purchased this on
 
Milwaukee®

1/2 in. 3-Flat Drill Bits & Bit Set

  • Fast #
  • Part #M48138350
  • Item #916537
  • Manufacturer Part #48-13-8350
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1/2 in. 3-Flat Drill Bits & Bit Set

  • Fast #
  • Part #M48138350
  • Item #916537
  • Manufacturer Part #48-13-8350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extended drilling: Extra long, flexible steel shaft permits drilling between and behind walls
  • Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck
  • Versatile: Provides pull-through holes in both ends for easy installation of small wire systems
  • Requires Certification

Specifications

Application:
Small Wire Systems
Bit Diameter(s) (In):
1/2 in
Length:
72 in
Material:
Steel
Shank Style:
3-Flat