1/2 x 18 in. 80 Grit Bandfile Belts 4-pack
1/2 x 18 in. 80 Grit Bandfile Belts 4-pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faster Material Removal With Ceramic Grain??
- Longer Life, Reduced Edge Fraying?
- Less Loading, Improved Grain Adhesion??
- Maintains Belt Shape? With Durable Backing?
- Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass??
- Compatible With All 1/2” x 18” Band files
- Available in Grits 40-128
- Made in USA
Specifications
- Application:
- Sanding, Metal, Wood, Plastic, Fiberglass
- Brand Model Compatibility:
- M12 FUEL
- Color Finish Name:
- Red
- Grit Size:
- 80 µm
- Grit Type:
- Medium
- Height:
- 1/10 in
- Length:
- 18 in
- Material:
- Ceramic
- Number of Tools Included:
- 4
- Product Type:
- Belt
- Size:
- 1/2 in x 18 in
- Tool Type:
- Belt
- Weight:
- 34 lb
- Width:
- 1/2 in