1/4 in. Combination Wrench Set
1/4 in. Combination Wrench Set
Frequently Purchased Together
Product Details
Product Details
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Organized storage solution
- Lifetime guarantee
Specifications
- Capacity:
- 1/4 in
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 16-1/10 in
- Length:
- 15-19/20 in
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 1 in
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Size:
- 1/4 in;9/32 in;5/16 in;7/8 in;11/32 in;3/8 in;7/16 in;1/2 in;9/16 in;5/8 in;11/16 in;3/4 in;13/16 in;15/16 in;1 in
- Tool Type:
- Wrench Set
- Weight:
- 6.46 lb
- Width:
- 1-69/100 in
- WrenchType:
- Combination