This product requires certification to purchase.

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
Milwaukee®

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207438
  • Item #2029369
  • Manufacturer Part #48-20-7438
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207438
  • Item #2029369
  • Manufacturer Part #48-20-7438
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
18 in
Height:
23-1/2 in
Length:
14/25 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
25/64 in
Shank Style:
SDS-Plus
Tool Type:
Bit
Weight:
0.24 lb
Width:
1-81/100 in