1/4 x 18 in. 3-Flat Installer 1 Piece
1/4 x 18 in. 3-Flat Installer 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Versatile - provides a pull through hole in the tip for easy installation of small wire systems
- High speed drilling - features an aggressive tip geometry and coated flutes for fast cutting and debris removal
- Reduced slipping - 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- 3-flat shank stops bit from slipping in the chuck
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 18
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Silver
- Depth:
- 1/4 in
- Drill Bit Type:
- Bell Hanger
- Drilling Depth (in):
- 14 in
- Height:
- 18 in
- Length:
- 18 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- 3-Flat
- Tool Type:
- Bellhanger Bit
- Weight:
- 0.24 lb
- Width:
- 1/4 in