This product requires certification to purchase.

1/4 x 24 in. 3-Flat Installer 1 Piece

You last purchased this on
 
Milwaukee®

1/4 x 24 in. 3-Flat Installer 1 Piece

Brand image
You last purchased this on
 
Milwaukee®

1/4 x 24 in. 3-Flat Installer 1 Piece

  • Fast #
  • Part #M48137325
  • Item #906651
  • Manufacturer Part #48-13-7325
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck
  • Requires Certification

Specifications

Application:
Small Wire Systems
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Depth:
1/4 in
Drill Bit Type:
Bell Hanger
Drilling Depth (in):
1/4 in
Height:
24 in
Length:
24 in
Magnetic:
No
Material:
High Speed Steel, Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
3-Flat
Tool Type:
Bellhanger Bit
UL Listed:
No
Weight:
0.31 lb
Width:
1/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing