This product requires certification to purchase.

1/8 - 1-5/8 in. Copper Tubing Pipe Cutter

You last purchased this on
 
Milwaukee®

1/8 - 1-5/8 in. Copper Tubing Pipe Cutter

Brand image
You last purchased this on
 
Milwaukee®

1/8 - 1-5/8 in. Copper Tubing Pipe Cutter

  • Fast #
  • Part #M48224252
  • Item #7187033
  • Manufacturer Part #48-22-4252
5 out of 5 Customer Rating
Copper Tubing Pipe Cutter

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/8 to 1-5/8 in cut capacity
  • Four roller design
  • Chrome rollers
  • Smooth adjustment mechanism
  • On-board reamer
  • Tool-free blade change
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Copper Tubing
Color Finish Name:
Black, Red
Cutting Capacity:
1-1/2 in
Depth:
9-3/4 in
Fits Pipe Size:
1-1/2 in
Height:
2-4/5 in
Length:
7 in
Material:
Aluminum
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in
Portable:
Yes
Power Source:
Manual
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
1.25 lb
Width:
1-7/10 in



Customers Also Bought
1–6 of 18 items
Part #M262520
Item #4034735
5 out of 5 Customer Rating
Requires Certification
Part #M349722
Item #9897735
3.5 out of 5 Customer Rating
Requires Certification
Part #MM2003
Item #746761
5 out of 5 Customer Rating
Requires Certification
Part #M48224215
Item #7341140
5 out of 5 Customer Rating
Requires Certification
Part #DDCS350B
Item #7190241
3.1 out of 5 Customer Rating
Requires Certification
Part #RAP88201
Item #4926057
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48224215
Item #7341140
5 out of 5 Customer Rating
Requires Certification
Part #M48224206
Item #7315564
4.8 out of 5 Customer Rating
Requires Certification
Part #M247120
Item #3660204
3.8 out of 5 Customer Rating
Requires Certification
Part #M247121
Item #3641802
3.1 out of 5 Customer Rating
Requires Certification
Part #M48224253
Item #7315562
5 out of 5 Customer Rating
Requires Certification
Part #M48224251
Item #7187032
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing