1-1/8 in. Flat Wood Boring Bit
1-1/8 in. Flat Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 15300-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1-1/8 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Drilling Depth (in):
- 6 in
- Height:
- 6-3/8 in
- Length:
- 1/4 in
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Tool Type:
- Flat Boring Bit
- Weight:
- 0.14 lb
- Width:
- 1-1/8 in