This product requires certification to purchase.

1-1/8 in. Selfeed Wood Boring Bit

You last purchased this on
 
Milwaukee®

1-1/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251121
  • Item #4488
  • Manufacturer Part #48-25-1121
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1-1/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251121
  • Item #4488
  • Manufacturer Part #48-25-1121
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1525
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/8 in
Drilling Depth (in):
4 in
Length:
4 in
Material:
High Speed Steel
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Self Feed Bit