1-1/4 in. Keychain Tape Measure with LED
1-1/4 in. Keychain Tape Measure with LED
Frequently Purchased Together
Product Details
Product Details
- 4-Point reinforced frame
- Zero tolerance hook
- Toggle switch for LED
- 4 ft standout
- 10 ft/3 m keychain tape measure with LED features an led light to help users more easily read measurements in low light conditions
- A 4-point reinforced frame protects against damage from dropping
- Functionality the tape measure is equipped with a magnetic back for storage
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- CR2016
- Battery Type:
- Lithium-ion
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 2-1/10 in
- Length:
- 1-1/4 in
- Material:
- Plastic, Steel
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Keychain Tape
- Weight:
- 0.24 lb
- Width:
- 2-7/50 in