This product requires certification to purchase.

1-3/8 in. 1 Piece Auger

You last purchased this on
 
Milwaukee®

1-3/8 in. 1 Piece Auger

  • Fast #
  • Part #M48131373
  • Item #911650
  • Manufacturer Part #48-13-1373
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1-3/8 in. 1 Piece Auger

  • Fast #
  • Part #M48131373
  • Item #911650
  • Manufacturer Part #48-13-1373
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 65
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-3/8 in
Bit Length:
6
Color Finish Name:
Silver, Red
Drill Bit Type:
Auger
Drilling Depth (in):
3 in
Height:
6 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Ship Auger Bit
Weight:
0.88 lb
Width:
1-3/8 in