10 in. Plier
10 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Forged design for added strength
- Reaming head design up to 1 in or 2 in
- Fish tape puller on-board
- Exposed metal handles for punching
- Rust resistant
- Comfort grips will not peel from jobsite conditions
- Iron carbide cutting edge for more cuts over the life of the pliers
Documents
Specifications
- Color Finish Name:
- Silver
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Tool Type:
- Tongue & Groove Pliers, Long Nose Pliers, Diagonal Cutting Pliers
- Weight:
- 2.25 lb
- Width:
- 10 in