This product requires certification to purchase.

10 x 0.34 in. Smooth Jaw Plier

You last purchased this on
 
Milwaukee®

10 x 0.34 in. Smooth Jaw Plier

Brand image
You last purchased this on
 
Milwaukee®

10 x 0.34 in. Smooth Jaw Plier

  • Fast #
  • Part #M48226550
  • Item #7740350
  • Manufacturer Part #48-22-6550
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smooth Jaw Protects Surfaces
  • Reaming Head
  • Ergonomic Handles with Dipped Grips
  • Forged Strength
  • Requires Certification

Specifications

Color Finish Name:
Silver
GSA Approved:
No
Handle Length (in):
6 in
Height:
1/2 in
Jaw Capacity (in):
0.34 in
Jaw Width (in):
0.5 in
Length:
10 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
Weight:
1 lb
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M48229000
Item #7281345
3.7 out of 5 Customer Rating
Requires Certification
Part #RAP18001
Item #3383060
5 out of 5 Customer Rating
Requires Certification
Part #C415
Item #4263
3.8 out of 5 Customer Rating
Requires Certification
Part #RAP13003
Item #3383147
5 out of 5 Customer Rating
Requires Certification
Part #RAP16009
Item #3383081
5 out of 5 Customer Rating
Requires Certification
Part #C430X
Item #7845085
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48226310
Item #5132591
5 out of 5 Customer Rating
Requires Certification
Part #M48223607
Item #7101264
3.8 out of 5 Customer Rating
Requires Certification
Part #M48223079
Item #7057026
3.4 out of 5 Customer Rating
Requires Certification
Part #M48223406
Item #4916951
5 out of 5 Customer Rating
Requires Certification
Part #M48226552
Item #7740353
5 out of 5 Customer Rating
Requires Certification
Part #M48226510
Item #7740442
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing