This product requires certification to purchase.

100 ft. Bold Line Bare Tool Kit with Blue Chalk

You last purchased this on
 
Milwaukee®

100 ft. Bold Line Bare Tool Kit with Blue Chalk

  • Fast #
  • Part #M48223982
  • Item #7186997
  • Manufacturer Part #48-22-3982
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

100 ft. Bold Line Bare Tool Kit with Blue Chalk

  • Fast #
  • Part #M48223982
  • Item #7186997
  • Manufacturer Part #48-22-3982
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 Gear retraction ratio
  • Flush handle storage
  • Rubber overmold
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
8-9/20 in
Height:
2-1/2 in
Length:
8-9/20 in
Material:
Plastic
Number of Tools Included:
1
Size:
100 ft
Tool Type:
Chalk Line Reel
Weight:
6.65 lb
Width:
6-13/20 in