This product requires certification to purchase.

100 ft. Bold Line Bare Tool Kit with Red Chalk

You last purchased this on
 
Milwaukee®

100 ft. Bold Line Bare Tool Kit with Red Chalk

Brand image
You last purchased this on
 
Milwaukee®

100 ft. Bold Line Bare Tool Kit with Red Chalk

  • Fast #
  • Part #M48223986
  • Item #7186999
  • Manufacturer Part #48-22-3986
4.6 out of 5 Customer Rating
Bold Line Bare Tool Kit with Red Chalk

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 Gear retraction ratio
  • Flush handle storage
  • Rubber overmold
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
6-9/10 in
Height:
2-9/20 in
Length:
6-9/10 in
Material:
Plastic
Number of Tools Included:
1
Size:
100 ft
Tool Type:
Chalk Line Reel
Weight:
8.75 lb
Width:
8-3/4 in



Customers Also Bought
1–6 of 18 items
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M49666727
Item #9381038
5 out of 5 Customer Rating
Requires Certification
Part #M49667009
Item #9381367
4.4 out of 5 Customer Rating
Requires Certification
Part #M282122
Item #9046933
4.1 out of 5 Customer Rating
Requires Certification
Part #R36273
Item #4146472
4.5 out of 5 Customer Rating
Requires Certification
Part #M291222DE
Item #9381005
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48223982
Item #7186997
5 out of 5 Customer Rating
Requires Certification
Part #M48223992
Item #7187066
5 out of 5 Customer Rating
Requires Certification
Part #M48225112
Item #9412614
3.4 out of 5 Customer Rating
Requires Certification
Part #M48225201
Item #7223356
4.5 out of 5 Customer Rating
Requires Certification
Part #M48225210
Item #7223281
4.2 out of 5 Customer Rating
Requires Certification
Part #M48225006
Item #7223275
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing