This product requires certification to purchase.

100 ft. Precision Line Bare Tool

You last purchased this on
 
Milwaukee®

100 ft. Precision Line Bare Tool

  • Fast #
  • Part #M48223990
  • Item #7187073
  • Manufacturer Part #48-22-3990
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

100 ft. Precision Line Bare Tool

  • Fast #
  • Part #M48223990
  • Item #7187073
  • Manufacturer Part #48-22-3990
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 864
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 gear retraction ratio
  • Flush handle storage
  • All metal body
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9-3/4 in
Height:
2-13/20 in
Length:
9-3/4 in
Material:
Plastic
Number of Tools Included:
1
Size:
100 ft
Tool Type:
Chalk Line Reel
Weight:
4.7 lb
Width:
4-7/10 in