This product requires certification to purchase.

100 ft. Precision Line Kit with Blue Chalk

Milwaukee®

100 ft. Precision Line Kit with Blue Chalk

  • Fast #
  • Part #M48223992
  • Item #7187066
  • Manufacturer Part #48-22-3992
5 out of 5 Customer Rating
Brand image
Milwaukee®

100 ft. Precision Line Kit with Blue Chalk

  • Fast #
  • Part #M48223992
  • Item #7187066
  • Manufacturer Part #48-22-3992
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 gear retraction ratio
  • Flush handle storage
  • All metal body
  • Low spillage line
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
8-7/10 in
Height:
2-7/20 in
Length:
8-7/10 in
Material:
Plastic
Number of Tools Included:
1
Size:
100 ft
Tool Type:
Chalk Line Reel
UPC:
045242352760
Weight:
7 lb
Width:
7 in