This product requires certification to purchase.

100 ft. Steel and Plastic Closed Reel Long Tape

You last purchased this on
 
Milwaukee®

100 ft. Steel and Plastic Closed Reel Long Tape

  • Fast #
  • Part #M48225101
  • Item #7223318
  • Manufacturer Part #48-22-5101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

100 ft. Steel and Plastic Closed Reel Long Tape

  • Fast #
  • Part #M48225101
  • Item #7223318
  • Manufacturer Part #48-22-5101
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 100Ft closed reel long tape
  • Grime guard industry's first blade wiper
  • 3:1 Reinforced planetary gears
  • Heavy-duty metal frame
  • Nylon coated steel blade
  • Folding hook
  • Closed reel long tapes provide you with best in class durability on the job site, the closed reed measuring tapes have nylon coated steel blades with minimal stretch giving you best in class accuracy
  • The long tapes also have the industry’s first debris wiper, Grime Guard™, that prevents dirt, dust, and debris from entering the closed reel tape measure, causing jams
  • Reinforced 3:1 planetary gears and full metal frame guarantees durability while you use your tape in the toughest job site conditions
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Coating:
Nylon
Color Finish Name:
Silver
GSA Approved:
No
Height:
4-1/2 in
Length:
1-1/2 in
Material:
Metal, Steel
Number of Tools Included:
1
Tool Type:
Closed Reel Long Tape
Weight:
1.1 lb
Width:
4-1/4 in