This product requires certification to purchase.

12V Lithium Ion Battery Charger

You last purchased this on
 
Milwaukee®

12V Lithium Ion Battery Charger

  • Fast #
  • Part #M48592401
  • Item #3461134
  • Manufacturer Part #48-59-2401
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

12V Lithium Ion Battery Charger

  • Fast #
  • Part #M48592401
  • Item #3461134
  • Manufacturer Part #48-59-2401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single unit simplicity: Charges M12™ Redlithium™ and M12™Lithium-Ion batteries
  • Onboard indicator light: Provides the status of the battery
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Color Finish Name:
Red, Black
Cord Length:
4 ft
Depth:
8 in
Height:
4 in
Length:
8 in
Material:
Plastic, Metal, Rubber
Tool Type:
Batteries
UL Listed:
Yes
Volts:
12V
Weight:
2.01 lb
Width:
7 in