12V Lithium-Ion XC High Output 5 Ah Battery Pack
12V Lithium-Ion XC High Output 5 Ah Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 28 Pallet: 980-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Delivers 25% more power and runs 25% cooler
- Provides 25% more runtime
- Versatility: Powers all 125+ M12™ cordless solutions
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- All-weather performance: Delivers fade free power in extreme jobsite conditions
- 3 Year Warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Red, Black
- Depth:
- 2-19/25 in
- Height:
- 4-3/10 in
- Length:
- 3-2/5 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- Yes
- Volts:
- 18V
- Watts:
- 60 W
- Weight:
- 0.95 lb
- Width:
- 2-3/5 in