This product requires certification to purchase.

12V Multi-Tool

You last purchased this on
 
Milwaukee®

12V Multi-Tool

  • Fast #
  • Part #M252621XC
  • Item #9046929
  • Manufacturer Part #2526-21XC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

12V Multi-Tool

  • Fast #
  • Part #M252621XC
  • Item #9046929
  • Manufacturer Part #2526-21XC
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oscillating Multi-Tool delivers 10,000 to 20,000 OPM to provide the fastest speed of cut on a 12V Platform
  • Requires Certification

Specifications

AMP:
4
Battery Size:
12V
Battery Type:
Lithium-ion
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
2-29/100 in
Height:
3-77/100 in
Length:
11-11/50 in
Material:
Plastic, Rubber, Metal
Number of Tools Included:
1
Power Source:
Battery
Size:
Medium
Tool Type:
Power Tool
UL Listed:
No
Volts:
12V
Weight:
2.29 lb
Width:
2-29/100 in