This product requires certification to purchase.

14 in. Metal Cut-Off Blade

You last purchased this on
 
Milwaukee®

14 in. Metal Cut-Off Blade

  • Fast #
  • Part #M49941470
  • Item #3011570
  • Manufacturer Part #49-94-1470
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

14 in. Metal Cut-Off Blade

  • Fast #
  • Part #M49941470
  • Item #3011570
  • Manufacturer Part #49-94-1470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14 inch x 1/8 inch x 20 mm
  • Comprehensive offering for general purpose to specialized high performance applications
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • A24R type 1
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
20 mm
Diameter:
14 in
Number of Tools Included:
1
Product Type:
Cut-Off Blade
RPM:
5400