This product requires certification to purchase.

14 TPI 27 x 1/2 in. Band Saw (Pack of 3)

You last purchased this on
 
Milwaukee®

14 TPI 27 x 1/2 in. Band Saw (Pack of 3)

  • Fast #
  • Part #M48390711
  • Item #7808269
  • Manufacturer Part #48-39-0711
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

14 TPI 27 x 1/2 in. Band Saw (Pack of 3)

  • Fast #
  • Part #M48390711
  • Item #7808269
  • Manufacturer Part #48-39-0711
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast, Clean Cuts.
  • More Cuts per charge.
  • Aggressive tooth design.
  • Alloy backing.
  • Requires Certification

Specifications

Blade Length (in):
27 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Height:
1/2 in
Length:
9 in
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
12/14
Tool Type:
Band Saw Blade
Weight:
0.083 lb
Width:
9 in