15A Generator
15A Generator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Most versatile 15A power less hassle
- 1800 running watts
- Fits all M18™ batteries
- Pure sine wave inverter protects sensitive electronics
- Integrated 3A standard simultaneous M18™ charger
- Compatible with 49-16-2845 shoulder strap sold separately
- 3 year warranty
Documents
Specifications
- AMP:
- 15
- Height:
- 13-3/4 in
- Length:
- 15-1/100 in
- Power Source:
- Battery
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 28 lb
- Width:
- 12-1/4 in