This product requires certification to purchase.

16-3/5 x 22-3/10 x 3-9/10 in. Shelves

You last purchased this on
 
Milwaukee®

16-3/5 x 22-3/10 x 3-9/10 in. Shelves

  • Fast #
  • Part #M48228481
  • Item #9200341
  • Manufacturer Part #48-22-8481
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

16-3/5 x 22-3/10 x 3-9/10 in. Shelves

  • Fast #
  • Part #M48228481
  • Item #9200341
  • Manufacturer Part #48-22-8481
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 50lbs Weight Capacity
  • Requires Certification

Specifications

Capacity:
50 lb
Color Finish Name:
Black
Depth:
16-3/5 in
Height:
3-9/10 in
Length:
16-3/5 in
Material:
Plastic
Number of Tiers:
1
Size:
Small
Tool Type:
Shelf
Weight:
6.4 lb
Width:
21 in