This product requires certification to purchase.

16 ft. Compact Tape Measure

This product has been replaced by

16FT COMPACT TAPE MEASURE
Milwaukee® 16FT COMPACT TAPE MEASURE
Manufacturer Part #48-22-1716
You last purchased this on
 
Milwaukee®

16 ft. Compact Tape Measure

  • Fast #
  • Part #M48226616
  • Item #7281347
  • Manufacturer Part #48-22-6616
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

16FT COMPACT TAPE MEASURE
Milwaukee® 16FT COMPACT TAPE MEASURE
Manufacturer Part #48-22-1716
Milwaukee®

16 ft. Compact Tape Measure

  • Fast #
  • Part #M48226616
  • Item #7281347
  • Manufacturer Part #48-22-6616
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 960
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Nylon bond blade protection
  • 5-Point reinforced frame
  • Fractional scale
  • Optimized hook designed for scoring
  • Stamped steel belt clip
  • Lanyard ready
  • Heavy gauge belt clip
  • Hook optimized for scoring
  • Tape measure clip
  • 3% more compact with same durability
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Color Finish Name:
Silver
GSA Approved:
No
Height:
2-1/10 in
Length:
3-17/20 in
Material:
Aluminum
Tool Type:
Tape Measure
Weight:
0.725 lb
Width:
6-3/4 in