17 in. Aluminum Pipe Wrench
17 in. Aluminum Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Overbite jaw design offering the largest gripping surface and have capacity of 2 in
- Ergonomic Handle Form Designed for Maximum Comfort, Won't Dig into the Palm
- Dual Coil Springs For Maximum Durability and Tool Life
Specifications
- Color Finish Name:
- Silver, Red
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 1-9/10 in
- Length:
- 14 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Pipe Wrench
- Weight:
- 2.35 lb
- Width:
- 19-3/10 in