This product requires certification to purchase.

18-1/2 in. 1-Light 100W Wall Lantern in Buckeye Bronze

You last purchased this on
 
Milwaukee®

18-1/2 in. 1-Light 100W Wall Lantern in Buckeye Bronze

  • Fast #
  • Part #M49560749
  • Item #7937783
  • Manufacturer Part #49-56-0749
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

18-1/2 in. 1-Light 100W Wall Lantern in Buckeye Bronze

  • Fast #
  • Part #M49560749
  • Item #7937783
  • Manufacturer Part #49-56-0749
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Milwaukee® Carbide teeth technology
  • 4TPI Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug jack T-Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Made in USA
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal hole saws cannot cut
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
  • Requires Certification

Specifications

Application:
Cutting
Height:
7-47/50 in
Length:
2-49/100 in
Number of Pieces:
1 Piece
Weight:
2.19 lb
Width:
6-47/50 in