This product requires certification to purchase.

18 in. Flat SDS Chisel

You last purchased this on
 
Milwaukee®

18 in. Flat SDS Chisel

  • Fast #
  • Part #M48624081
  • Item #919454
  • Manufacturer Part #48-62-4081
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

18 in. Flat SDS Chisel

  • Fast #
  • Part #M48624081
  • Item #919454
  • Manufacturer Part #48-62-4081
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Up to 20% longer life
  • Cold chisel
  • General chipping and breaking
  • 1 inch width x 18 inch overall length
  • SDS-max shank
  • Made from forged high grade steel
  • Requires Certification

Documents


Specifications

Application:
Cutting, General Chipping
Bit Diameter(s) (In):
3/4 in
Bit Length:
18
Color Finish Name:
Silver
Drill Bit Type:
Chisel
Height:
16 in
Length:
18 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max
Tool Type:
Flat Chisel
Weight:
1.68 lb
Width:
1 in