This product requires certification to purchase.

18 in. Offset Pipe Wrench

You last purchased this on
 
Milwaukee®

18 in. Offset Pipe Wrench

  • Fast #
  • Part #M48227185
  • Item #7785030
  • Manufacturer Part #48-22-7185
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

18 in. Offset Pipe Wrench

  • Fast #
  • Part #M48227185
  • Item #7785030
  • Manufacturer Part #48-22-7185
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit in tight or odd spaces, especially overhead pipes
  • 2" Jaw Capacity
  • Aluminum construction for lightweight, reliable performance
  • Requires Certification

Specifications

Application:
Cutting
Color Finish Name:
Silver
Handle Material:
Aluminum
Handle Type:
Ergonomic
Height:
1-91/100 in
Length:
18 in
Material:
Aluminum
Pipe Capacity:
2 in
Weight:
2.7 lb
Width:
6-3/4 in