This product requires certification to purchase.

18 TPI Compact Portable Band Saw Blade

You last purchased this on
 
Milwaukee®

18 TPI Compact Portable Band Saw Blade

Brand image
You last purchased this on
 
Milwaukee®

18 TPI Compact Portable Band Saw Blade

  • Fast #
  • Part #M48390528
  • Item #3875750
  • Manufacturer Part #48-39-0528
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
  • Requires Certification

Specifications

Application:
Saws
Blade Length (in):
35-3/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Name:
Silver
Length:
35-3/8 in
Material:
Bimetal
Number of Tools Included:
1
Teeth Per Inch:
18
Thickness:
0.02 in
Tool Type:
Band Saw Blade
Weight:
0.29 lb
Width:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #R64343
Item #7849858
4.6 out of 5 Customer Rating
Requires Certification
Part #MN2R
Item #3785281
4.1 out of 5 Customer Rating
Requires Certification
Part #L8009938PW14185PK
Item #7728556
4.7 out of 5 Customer Rating
Requires Certification
Part #M48390529
Item #4202299
4.5 out of 5 Customer Rating
Requires Certification
Part #M48390539
Item #4202153
5 out of 5 Customer Rating
Requires Certification
Part #M48390579
Item #9346489
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48390579
Item #9346489
5 out of 5 Customer Rating
Requires Certification
Part #M48390529
Item #4202299
4.5 out of 5 Customer Rating
Requires Certification
Part #M48390539
Item #4202153
5 out of 5 Customer Rating
Requires Certification
Part #M48390544
Item #8328941
5 out of 5 Customer Rating
Requires Certification
Part #M48390611
Item #7794088
5 out of 5 Customer Rating
Requires Certification
Part #M48390511
Item #4202278
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing