This product requires certification to purchase.

18 x 2-1/2 in. Pipe Wrench

You last purchased this on
 
Milwaukee®

18 x 2-1/2 in. Pipe Wrench

  • Fast #
  • Part #M48227118
  • Item #7187013
  • Manufacturer Part #48-22-7118
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

18 x 2-1/2 in. Pipe Wrench

  • Fast #
  • Part #M48227118
  • Item #7187013
  • Manufacturer Part #48-22-7118
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Overbite jaw - largest gripping surface and have capacity of 2-1/2 in
  • Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms
  • Through hardened jaws deliver increased grip and tooth durability
  • Tether-ready handle loop
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Handle Type:
Ergonomic
Height:
1-7/10 in
Length:
18 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Weight:
5.65 lb
Width:
6-2/5 in